Zoro Homepage

Spin-On replacement filter for CP752100M / LENZ

  • Mfr # B1SO0002663

  • Zoro # G610496658


product price: $71.15
/ea
Sold in multiples of 4 for $284.60

Key Features

Length
5.787"
Application
Filtration
Outside Dia.
3.78"
Micron Rating
125 µ
Filter Media
Wire Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0002663
Zoro #
G610496658
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.787"
Outside Dia.
3.78"

Details

Application
Filtration
Micron Rating
125 µ
Item
Hydraulic Filter
Filter Media
Wire Mesh
Microns
125 µ
Head Material
Wire Mesh
Replaces Part Number
CP752100M
Replaces Brand
Lenz

Description

Beta 1 Filters B1SO0002680 is a quality replacement for LENZ / CP752100M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.