
Spin-On replacement filter for CR15AN / UNI-CARDAN
Mfr # B1SO0007179
Zoro # G410499781
product price: $118.99
/eaSold in multiples of 2 for $237.98
Free Shipping & Returns
Key Features
Head Material
Cellulose
Filter Media
Cellulose
Length
8.976"
Microns
10 µ
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0007179
Zoro #
G410499781
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.976"
Outside Dia.
5.039"
Details
Head Material
Cellulose
Filter Media
Cellulose
Microns
10 µ
Application
Filtration
Micron Rating
10 µ
Replaces Brand
Uni-Cardan
Replaces Part Number
CR15AN
Description
Beta 1 Filters B1SO0007196 is a quality replacement for UNI-CARDAN / CR15AN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.