Zoro Homepage

Spin-On replacement filter for CS05EN / OMT

  • Mfr # B1SO0002626

  • Zoro # G210495303


product price: $71.15
/ea
Sold in multiples of 4 for $284.60

Key Features

Application
Filtration
Head Material
Wire Mesh
Outside Dia.
3.78"
Filter Media
Wire Mesh
Length
5.787"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0002626
Zoro #
G210495303
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78"
Length
5.787"

Details

Application
Filtration
Head Material
Wire Mesh
Item
Hydraulic Filter
Filter Media
Wire Mesh
Micron Rating
125 µ
Microns
125 µ
Replaces Part Number
CS05EN
Replaces Brand
OMT

Description

Beta 1 Filters B1SO0002648 is a quality replacement for OMT / CS05EN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.