
Spin-On replacement filter for CS100M60 / MP FILTRI
Mfr # B1SO0003836
Zoro # G010497194
product price: $94.35
/eaSold in multiples of 2 for $188.70
Free Shipping & Returns
Key Features
Microns
60 µ
Filter Media
Wire Mesh
Head Material
Wire Mesh
Length
7.165"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0003836
Zoro #
G010497194
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.165"
Outside Dia.
5.079"
Details
Microns
60 µ
Filter Media
Wire Mesh
Head Material
Wire Mesh
Application
Filtration
Micron Rating
60 µ
Replaces Part Number
CS100M60
Replaces Brand
Mp Filtri
Description
Beta 1 Filters B1SO0003853 is a quality replacement for MP FILTRI / CS100M60.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.