
Spin-On replacement filter for CS10CNA / OMT
Mfr # B1SO0003836
Zoro # G610497150
product price: $110.99
/eaSold in multiples of 2 for $221.98
Free Shipping & Returns
Key Features
Micron Rating
60 µ
Filter Media
Wire Mesh
Microns
60 µ
Length
7.165"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0003836
Zoro #
G610497150
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.165"
Outside Dia.
5.079"
Details
Micron Rating
60 µ
Filter Media
Wire Mesh
Microns
60 µ
Head Material
Wire Mesh
Application
Filtration
Item
Hydraulic Filter
Replaces Part Number
CS10CNA
Replaces Brand
OMT
Description
Beta 1 Filters B1SO0003856 is a quality replacement for OMT / CS10CNA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.