
Spin-On replacement filter for CS15000A25A / FAI FILTRI
Mfr # B1SO0004175
Zoro # G810489788
product price: $107.99
/eaSold in multiples of 2 for $215.98
Free Shipping & Returns
Key Features
Microns
20 µ
Micron Rating
20 µ
Length
9.016"
Outside Dia.
5.079"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004175
Zoro #
G810489788
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.016"
Outside Dia.
5.079"
Details
Item
Hydraulic Filter
Microns
20 µ
Micron Rating
20 µ
Application
Filtration
Head Material
Microglass
Filter Media
Microglass
Replaces Part Number
CS15000A25A
Replaces Brand
Fai Filtri
Description
Beta 1 Filters B1SO0004190 is a quality replacement for FAI FILTRI / CS15000A25A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.