
Spin-On replacement filter for CS150A10A / MP FILTRI
Mfr # B1SO0004104
Zoro # G410488587
product price: $105.99
/eaSold in multiples of 2 for $211.98
Free Shipping & Returns
Key Features
Length
9.016"
Application
Filtration
Outside Dia.
5.079"
Microns
10 µ
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004104
Zoro #
G410488587
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.016"
Outside Dia.
5.079"
Details
Application
Filtration
Microns
10 µ
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Replaces Brand
Mp Filtri
Replaces Part Number
CS150A10A
Description
Beta 1 Filters B1SO0004137 is a quality replacement for MP FILTRI / CS150A10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.