
Spin-On replacement filter for CS15EN / OMT
Mfr # B1SO0004228
Zoro # G710491287
product price: $78.75
/eaSold in multiples of 2 for $157.50
Free Shipping & Returns
Key Features
Length
8.976"
Microns
125 µ
Application
Filtration
Outside Dia.
5.079"
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004228
Zoro #
G710491287
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.976"
Outside Dia.
5.079"
Details
Item
Hydraulic Filter
Microns
125 µ
Application
Filtration
Filter Media
Wire Mesh
Head Material
Wire Mesh
Micron Rating
125 µ
Replaces Part Number
CS15EN
Replaces Brand
OMT
Description
Beta 1 Filters B1SO0004251 is a quality replacement for OMT / CS15EN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.