
Spin-On replacement filter for CS15NN / OMT
Mfr # B1SO0004071
Zoro # G610487410
product price: $163.99
/eaSold in multiples of 2 for $327.98
Free Shipping & Returns
Key Features
Microns
5 µ
Micron Rating
5 µ
Head Material
Microglass
Application
Filtration
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004071
Zoro #
G610487410
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.016"
Outside Dia.
5.079"
Details
Microns
5 µ
Micron Rating
5 µ
Head Material
Microglass
Application
Filtration
Filter Media
Microglass
Item
Hydraulic Filter
Replaces Brand
OMT
Replaces Part Number
CS15NN
Description
Beta 1 Filters B1SO0004084 is a quality replacement for OMT / CS15NN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.