
Spin-On replacement filter for CS5000M90A / FAI FILTRI
Mfr # B1SO0002626
Zoro # G510495423
product price: $48.99
/eaSold in multiples of 4 for $195.96
Key Features
Length
5.787"
Micron Rating
125 µ
Outside Dia.
3.78"
Filter Media
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002626
Zoro #
G510495423
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787"
Outside Dia.
3.78"
Details
Micron Rating
125 µ
Filter Media
Wire Mesh
Application
Filtration
Head Material
Wire Mesh
Microns
125 µ
Replaces Brand
Fai Filtri
Replaces Part Number
CS5000M90A
Description
Beta 1 Filters B1SO0002633 is a quality replacement for FAI FILTRI / CS5000M90A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.