
Spin-On replacement filter for CS5030A10A / FAI FILTRI
Mfr # B1SO0002462
Zoro # G910494552
product price: $40.69
/eaSold in multiples of 4 for $162.76
Key Features
Outside Dia.
3.78 in
Head Material
Microglass
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002462
Zoro #
G910494552
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78 in
Length
5.787 in
Details
Head Material
Microglass
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Replaces Brand
Fai Filtri
Replaces Part Number
CS5030A10A
Description
Beta 1 Filters B1SO0002465 is a quality replacement for FAI FILTRI / CS5030A10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.