
Spin-On replacement filter for CS50A06A / MP FILTRI
Mfr # B1SO0002365
Zoro # G710492215
product price: $50.59
/eaSold in multiples of 4 for $202.36
Key Features
Filter Media
Microglass
Head Material
Microglass
Micron Rating
5 µ
Outside Dia.
3.78"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002365
Zoro #
G710492215
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
5.787"
Details
Filter Media
Microglass
Head Material
Microglass
Micron Rating
5 µ
Application
Filtration
Microns
5 µ
Item
Hydraulic Filter
Replaces Brand
Mp Filtri
Replaces Part Number
CS50A06A
Description
Beta 1 Filters B1SO0002374 is a quality replacement for MP FILTRI / CS50A06A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.