Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for CS7030P10A / FAI FILTRI

  • Mfr # B1SO0002816

  • Zoro # G110498107


product price: $29.99
/ea
Sold in multiples of 4 for $119.96

Key Features

Application
Filtration
Length
8.386 in
Micron Rating
10 ยต
Filter Media
Cellulose
Outside Dia.
3.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0002816
Zoro #
G110498107
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.386 in
Outside Dia.
3.78 in

Details

Application
Filtration
Micron Rating
10 ยต
Filter Media
Cellulose
Head Material
Cellulose
Item
Hydraulic Filter
Replaces Part Number
CS7030P10A
Replaces Brand
Fai Filtri

Description

Beta 1 Filters B1SO0002823 is a quality replacement for FAI FILTRI / CS7030P10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.