
Spin-On replacement filter for CSD05000A06A / FAI FILTRI
Mfr # B1SO0007490
Zoro # G110500152
product price: $67.09
/eaSold in multiples of 2 for $134.18
Key Features
Micron Rating
5 µ
Outside Dia.
3.74"
Filter Media
Microglass
Application
Filtration
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0007490
Zoro #
G110500152
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.74"
Length
6.063"
Details
Item
Hydraulic Filter
Micron Rating
5 µ
Filter Media
Microglass
Application
Filtration
Head Material
Microglass
Microns
5 µ
Replaces Part Number
CSD05000A06A
Replaces Brand
Fai Filtri
Description
Beta 1 Filters B1SO0007502 is a quality replacement for FAI FILTRI / CSD05000A06A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.