Spin-On replacement filter for CSD05000A40A / FAI FILTRI
- Mfr # B1SO0007695
- Zoro # G912363085
product price:Â
$
79.39
/ea
Sold in multiples of 2 for
$158.78
Key Features
Length
6.063 in
Outside Dia.
3.74 in
Micron Rating
20 µ
Application
Filtration
Material
Microglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1SO0007695
- Zoro #
- G912363085
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 6.063 in
- Outside Dia.
- 3.74 in
Details
- Micron Rating
- 20 µ
- Application
- Filtration
- Material
- Microglass
Description
Beta 1 Filters B1SO0007464 is a quality replacement for FAI FILTRI / CSD05000A40A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.