Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for CSG150A06A / FAI FILTRI

  • Mfr # B1SO0006289

  • Zoro # G110499463


product price: $150.99
/ea
Sold in multiples of 2 for $301.98
Free Shipping & Returns

Key Features

Length
10.472"
Head Material
Microglass
Outside Dia.
5.039"
Filter Media
Microglass
Microns
5 µ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0006289
Zoro #
G110499463
UPC #
-
Country of Origin
Italy

Dimensions

Length
10.472"
Outside Dia.
5.039"

Details

Item
Hydraulic Filter
Head Material
Microglass
Filter Media
Microglass
Microns
5 µ
Micron Rating
5 µ
Application
Filtration
Replaces Part Number
CSG150A06A
Replaces Brand
Fai Filtri

Description

Beta 1 Filters B1SO0006298 is a quality replacement for FAI FILTRI / CSG150A06A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.