Zoro Homepage

Spin-On replacement filter for CSG150M125A / MP FILTRI

  • Mfr # B1SO0006660

  • Zoro # G710499993


product price: $95.75
/ea
Sold in multiples of 2 for $191.50
Free Shipping & Returns

Key Features

Head Material
Wire Mesh
Application
Filtration
Filter Media
Wire Mesh
Micron Rating
125 µ
Outside Dia.
5.039"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0006660
Zoro #
G710499993
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.039"
Length
10.472"

Details

Head Material
Wire Mesh
Application
Filtration
Filter Media
Wire Mesh
Item
Hydraulic Filter
Micron Rating
125 µ
Microns
125 µ
Replaces Brand
Mp Filtri
Replaces Part Number
CSG150M125A

Description

Beta 1 Filters B1SO0006680 is a quality replacement for MP FILTRI / CSG150M125A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.