Zoro Homepage

Spin-On replacement filter for CSG70A25A / MP FILTRI

  • Mfr # B1SO0003149

  • Zoro # G710488973


product price: $89.35
/ea
Sold in multiples of 4 for $357.40
Free Shipping & Returns

Key Features

Microns
20 µ
Head Material
Microglass
Filter Media
Microglass
Length
8.386"
Outside Dia.
3.78"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0003149
Zoro #
G710488973
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.386"
Outside Dia.
3.78"

Details

Microns
20 µ
Head Material
Microglass
Filter Media
Microglass
Application
Filtration
Item
Hydraulic Filter
Micron Rating
20 µ
Replaces Part Number
CSG70A25A
Replaces Brand
Mp Filtri

Description

Beta 1 Filters B1SO0003156 is a quality replacement for MP FILTRI / CSG70A25A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.