
Spin-On replacement filter for CSG70P25A / MP FILTRI
Mfr # B1SO0002921
Zoro # G910488063
product price: $41.15
/eaSold in multiples of 4 for $164.60
Key Features
Application
Filtration
Micron Rating
25 µ
Outside Dia.
3.78"
Length
8.386"
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002921
Zoro #
G910488063
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
8.386"
Details
Application
Filtration
Micron Rating
25 µ
Item
Hydraulic Filter
Filter Media
Cellulose
Head Material
Cellulose
Microns
25 µ
Replaces Brand
Mp Filtri
Replaces Part Number
CSG70P25A
Description
Beta 1 Filters B1SO0002940 is a quality replacement for MP FILTRI / CSG70P25A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.