Zoro Homepage

Spin-On replacement filter for CSGW050P25A / MP FILTRI

  • Mfr # B1SO0002299

  • Zoro # G410491648


product price: $46.05
/ea
Sold in multiples of 4 for $184.20

Key Features

Head Material
Cellulose/Water Removal
Application
Filtration
Filter Media
Cellulose/Water Removal
Length
5.787"
Micron Rating
25 µ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0002299
Zoro #
G410491648
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.787"
Outside Dia.
3.78"

Details

Head Material
Cellulose/Water Removal
Application
Filtration
Filter Media
Cellulose/Water Removal
Micron Rating
25 µ
Microns
25 µ
Replaces Part Number
CSGW050P25A
Replaces Brand
Mp Filtri

Description

Beta 1 Filters B1SO0002304 is a quality replacement for MP FILTRI / CSGW050P25A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.