
Spin-On replacement filter for CSM10BNR / OMT
Mfr # B1SO0007060
Zoro # G310499744
product price: $99.89
/eaSold in multiples of 2 for $199.78
Free Shipping & Returns
Key Features
Filter Media
Cellulose
Microns
25 µ
Micron Rating
25 µ
Length
7.165"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0007060
Zoro #
G310499744
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.165"
Outside Dia.
5.039"
Details
Filter Media
Cellulose
Item
Hydraulic Filter
Microns
25 µ
Micron Rating
25 µ
Application
Filtration
Head Material
Cellulose
Replaces Part Number
CSM10BNR
Replaces Brand
OMT
Description
Beta 1 Filters B1SO0007075 is a quality replacement for OMT / CSM10BNR.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.