Zoro Homepage

Spin-On replacement filter for CT100P25AB / MP FILTRI

  • Mfr # B1SO0007060

  • Zoro # G710499702


product price: $151.99
/ea
Sold in multiples of 2 for $303.98
Free Shipping & Returns

Key Features

Micron Rating
25 µ
Length
7.165"
Head Material
Cellulose
Application
Filtration
Outside Dia.
5.039"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0007060
Zoro #
G710499702
UPC #
-
Country of Origin
Italy

Dimensions

Length
7.165"
Outside Dia.
5.039"

Details

Item
Hydraulic Filter
Micron Rating
25 µ
Head Material
Cellulose
Application
Filtration
Filter Media
Cellulose
Microns
25 µ
Replaces Part Number
CT100P25AB
Replaces Brand
Mp Filtri

Description

Beta 1 Filters B1SO0007073 is a quality replacement for MP FILTRI / CT100P25AB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.