
Spin-On replacement filter for CTT10003P25A / FAI FILTRI
Mfr # B1SO0007060
Zoro # G710499726
product price: $99.89
/ea
Sold in multiples of 2 for $199.78
Free Shipping & Returns
Key Features
Microns
25 µ
Application
Filtration
Micron Rating
25 µ
Length
7.165"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0007060
Zoro #
G710499726
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.165"
Outside Dia.
5.039"
Details
Microns
25 µ
Application
Filtration
Micron Rating
25 µ
Head Material
Cellulose
Filter Media
Cellulose
Replaces Part Number
CTT10003P25A
Replaces Brand
Fai Filtri
Description
Beta 1 Filters B1SO0007064 is a quality replacement for FAI FILTRI / CTT10003P25A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.