
Spin-On replacement filter for CTT50P25A / MP FILTRI
Mfr # B1SO0006779
Zoro # G410499996
product price: $83.45
/eaSold in multiples of 2 for $166.90
Free Shipping & Returns
Key Features
Length
5.827"
Outside Dia.
3.78"
Micron Rating
25 ยต
Application
Filtration
Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0006779
Zoro #
G410499996
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.827"
Outside Dia.
3.78"
Details
Micron Rating
25 ยต
Application
Filtration
Material
Cellulose
Replaces Brand
Mp Filtri
Replaces Part Number
CTT50P25A
Filter Media
Cellulose
Description
Beta 1 Filters B1SO0006793 is a quality replacement for MP FILTRI / CTT50P25A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.