
Spin-On replacement filter for CW150A06A / MP FILTRI
Mfr # B1SO0006637
Zoro # G110506055
product price: $112.99
/eaSold in multiples of 2 for $225.98
Free Shipping & Returns
Key Features
Replaces OEM Part
CW150A06A
Filter Media
Microglass/Water Removal
Micron Rating
5 µ
Outside Diameter
5.039"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0006637
Zoro #
G110506055
UPC #
-
Country of Origin
Italy
Dimensions
Outside Diameter
5.039"
Length
10.472"
Details
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
CW150A06A
Filter Media
Microglass/Water Removal
Micron Rating
5 µ
Application
Filtration
Material
Microglass/Water Removal
Description
Beta 1 Filters B1SO0006639 is a quality replacement for MP FILTRI / CW150A06A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.