
Spin-On replacement filter for DBB0248 / DONALDSON
Mfr # B1SF0009012
Zoro # G110490880
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Length
14.213"
Outside Dia.
4.606"
Micron Rating
40 µ
Application
Filtration
Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SF0009012
Zoro #
G110490880
UPC #
-
Country of Origin
Italy
Dimensions
Length
14.213"
Outside Dia.
4.606"
Details
Micron Rating
40 µ
Application
Filtration
Material
Microglass
Microns
32 µ
Replaces Brand
Donaldson
Replaces Part Number
DBB0248
Filter Media
Microglass
Description
Beta 1 Filters B1SF0009011 is a quality replacement for DONALDSON / DBB0248.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.