Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for DBB8665 / DONALDSON

  • Mfr # B1SF0009001

  • Zoro # G310505711


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Filter Media
Microglass
Micron Rating
5 µ
Material
Microglass
Application
Filtration
Length
14.213"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SF0009001
Zoro #
G310505711
UPC #
-
Country of Origin
Italy

Dimensions

Length
14.213"
Outside Diameter
4.606"

Details

Replaces OEM Brand
DONALDSON
Replaces OEM Part
DBB8665
Filter Media
Microglass
Micron Rating
5 µ
Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1SF0009000 is a quality replacement for DONALDSON / DBB8665.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.