
Spin-On replacement filter for DE0121B1R10 / DENISON
Mfr # B1SO0002462
Zoro # G310494404
product price: $32.29
/eaSold in multiples of 4 for $129.16
Key Features
Application
Filtration
Outside Dia.
3.78 in
Length
5.787 in
Head Material
Microglass
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002462
Zoro #
G310494404
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78 in
Length
5.787 in
Details
Application
Filtration
Head Material
Microglass
Filter Media
Microglass
Micron Rating
10 ยต
Item
Hydraulic Filter
Replaces Brand
Denison
Replaces Part Number
DE0121B1R10
Description
Beta 1 Filters B1SO0002463 is a quality replacement for DENISON / DE0121B1R10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.