Zoro Homepage

Spin-On replacement filter for DMS16AN / DELAWARE MANITOU

  • Mfr # B1SO0005966

  • Zoro # G910498284


product price: $54.05
/ea
Sold in multiples of 2 for $108.10

Key Features

Filter Media
Cellulose
Micron Rating
10 ยต
Length
10.472 in
Application
Filtration
Outside Dia.
5.039 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0005966
Zoro #
G910498284
UPC #
-
Country of Origin
Italy

Dimensions

Length
10.472 in
Outside Dia.
5.039 in

Details

Filter Media
Cellulose
Micron Rating
10 ยต
Application
Filtration
Item
Hydraulic Filter
Head Material
Cellulose
Replaces Brand
Delaware Manitou
Replaces Part Number
DMS16AN

Description

Beta 1 Filters B1SO0005989 is a quality replacement for DELAWARE MANITOU / DMS16AN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.