
Spin-On replacement filter for E01701888 / COMPAIR CANADA
Mfr # B1SO0006029
Zoro # G311934732
product price: $46.59
/eaKey Features
Length
9.125"
Outside Dia.
5"
Application
Filtration
Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0006029
Zoro #
G311934732
UPC #
-
Country of Origin
United States
Dimensions
Length
9.125"
Outside Dia.
5"
Details
Application
Filtration
Material
Cellulose
Description
Beta 1 Filters B1SO0049635 is a quality replacement for COMPAIR CANADA / E01701888.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.