
Spin-On replacement filter for ESE11NFB / UFI
Mfr # B1SO0002365
Zoro # G810492467
product price: $71.15
/eaSold in multiples of 4 for $284.60
Key Features
Head Material
Microglass
Micron Rating
5 µ
Outside Dia.
3.78"
Length
5.787"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002365
Zoro #
G810492467
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
5.787"
Details
Head Material
Microglass
Micron Rating
5 µ
Item
Hydraulic Filter
Application
Filtration
Filter Media
Microglass
Microns
5 µ
Replaces Brand
UFI
Replaces Part Number
ESE11NFB
Description
Beta 1 Filters B1SO0002379 is a quality replacement for UFI / ESE11NFB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.