
Spin-On replacement filter for ESF11NFC / UFI
Mfr # B1SO0002462
Zoro # G710494813
product price: $40.69
/eaSold in multiples of 4 for $162.76
Key Features
Outside Dia.
3.78 in
Micron Rating
10 ยต
Filter Media
Microglass
Length
5.787 in
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002462
Zoro #
G710494813
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78 in
Length
5.787 in
Details
Item
Hydraulic Filter
Micron Rating
10 ยต
Filter Media
Microglass
Head Material
Microglass
Application
Filtration
Replaces Brand
UFI
Replaces Part Number
ESF11NFC
Description
Beta 1 Filters B1SO0002499 is a quality replacement for UFI / ESF11NFC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.