Zoro Homepage

Spin-On replacement filter for ESF21NFB / UFI

  • Mfr # B1SO0005620

  • Zoro # G110498213


product price: $103.99
/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns

Key Features

Length
6.693"
Micron Rating
5 µ
Microns
5 µ
Outside Dia.
5.039"
Filter Media
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0005620
Zoro #
G110498213
UPC #
-
Country of Origin
Italy

Dimensions

Length
6.693"
Outside Dia.
5.039"

Details

Micron Rating
5 µ
Microns
5 µ
Filter Media
Microglass
Application
Filtration
Head Material
Microglass
Item
Hydraulic Filter
Replaces Brand
UFI
Replaces Part Number
ESF21NFB

Description

Beta 1 Filters B1SO0005675 is a quality replacement for UFI / ESF21NFB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.