
Spin-On replacement filter for F365310C / FORCE AMERICA
Mfr # B1SO0001705
Zoro # G010492939
product price: $23.55
/eaSold in multiples of 4 for $94.20
Key Features
Head Material
Cellulose
Length
5.787 in
Micron Rating
10 ยต
Outside Dia.
3.78 in
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001705
Zoro #
G010492939
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787 in
Outside Dia.
3.78 in
Details
Head Material
Cellulose
Micron Rating
10 ยต
Item
Hydraulic Filter
Filter Media
Cellulose
Application
Filtration
Replaces Part Number
F365310C
Replaces Brand
Force America
Description
Beta 1 Filters B1SO0001818 is a quality replacement for FORCE AMERICA / F365310C.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.