
Spin-On replacement filter for F4E030HCB / PTI/TEXTRON
Mfr # B1SO0002382
Zoro # G110492860
product price: $50.59
/eaSold in multiples of 4 for $202.36
Key Features
Micron Rating
5 µ
Filter Media
Microglass
Head Material
Microglass
Length
5.787"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002382
Zoro #
G110492860
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787"
Outside Dia.
3.78"
Details
Micron Rating
5 µ
Filter Media
Microglass
Head Material
Microglass
Item
Hydraulic Filter
Application
Filtration
Microns
5 µ
Replaces Part Number
F4E030HCB
Replaces Brand
Pti/Textron
Description
Beta 1 Filters B1SO0002396 is a quality replacement for PTI/TEXTRON / F4E030HCB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.