Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for F4E070HCB / PTI/TEXTRON

  • Mfr # B1SO0006289

  • Zoro # G210499684


product price: $110.99
/ea
Sold in multiples of 2 for $221.98
Free Shipping & Returns

Key Features

Outside Dia.
5.039"
Microns
5 µ
Head Material
Microglass
Application
Filtration
Length
10.472"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0006289
Zoro #
G210499684
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.039"
Length
10.472"

Details

Item
Hydraulic Filter
Microns
5 µ
Head Material
Microglass
Application
Filtration
Filter Media
Microglass
Micron Rating
5 µ
Replaces Brand
Pti/Textron
Replaces Part Number
F4E070HCB

Description

Beta 1 Filters B1SO0006330 is a quality replacement for PTI/TEXTRON / F4E070HCB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.