Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for F4F030HCB / PTI/TEXTRON

  • Mfr # B1SO0004419

  • Zoro # G010492984


product price: $118.99
/ea
Sold in multiples of 2 for $237.98
Free Shipping & Returns

Key Features

Outside Dia.
3.78"
Head Material
Microglass
Filter Media
Microglass
Application
Filtration
Length
5.709"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0004419
Zoro #
G010492984
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78"
Length
5.709"

Details

Head Material
Microglass
Filter Media
Microglass
Application
Filtration
Item
Hydraulic Filter
Microns
5 µ
Micron Rating
5 µ
Replaces Brand
Pti/Textron
Replaces Part Number
F4F030HCB

Description

Beta 1 Filters B1SO0004456 is a quality replacement for PTI/TEXTRON / F4F030HCB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.