Zoro Homepage

Spin-On replacement filter for F74008K6B / FILTER MART

  • Mfr # B1SO0004748

  • Zoro # G110493300


product price: $46.59
/ea
Sold in multiples of 2 for $93.18

Key Features

Outside Dia.
3.78"
Length
8.268"
Microns
5 µ
Filter Media
Microglass
Head Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0004748
Zoro #
G110493300
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78"
Length
8.268"

Details

Microns
5 µ
Filter Media
Microglass
Head Material
Microglass
Application
Filtration
Item
Hydraulic Filter
Micron Rating
5 µ
Replaces Part Number
F74008K6B
Replaces Brand
Filter Mart

Description

Beta 1 Filters B1SO0004757 is a quality replacement for FILTER MART / F74008K6B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.