
Spin-On replacement filter for FA57CC25 / PARKER/FAIREY ARLON
Mfr # B1SO0005789
Zoro # G910497805
product price: $76.45
/eaSold in multiples of 2 for $152.90
Free Shipping & Returns
Key Features
Application
Filtration
Filter Media
Microglass
Micron Rating
20 µ
Length
6.693"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0005789
Zoro #
G910497805
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.693"
Outside Dia.
5.039"
Details
Application
Filtration
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Microns
20 µ
Item
Hydraulic Filter
Replaces Brand
Parker/Fairey Arlon
Replaces Part Number
FA57CC25
Description
Beta 1 Filters B1SO0005845 is a quality replacement for PARKER/FAIREY ARLON / FA57CC25.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.