
Spin-On replacement filter for FC1053N010BS / PARKER/FINN FILTER
Mfr # B1SO0003880
Zoro # G310498532
product price: $64.75
/eaSold in multiples of 2 for $129.50
Key Features
Micron Rating
10 µ
Length
8.976"
Application
Filtration
Head Material
Cellulose
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0003880
Zoro #
G310498532
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.976"
Outside Dia.
5.079"
Details
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
Item
Hydraulic Filter
Filter Media
Cellulose
Microns
10 µ
Replaces Brand
Parker/Finn Filter
Replaces Part Number
FC1053N010BS
Description
Beta 1 Filters B1SO0003929 is a quality replacement for PARKER/FINN FILTER / FC1053N010BS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.