
Spin-On replacement filter for FH1169 / FILDA FILTERS
Mfr # B1SO0008120
Zoro # G510499902
product price: $91.25
/ea
Sold in multiples of 2 for $182.50
Free Shipping & Returns
Key Features
Filter Media
Microglass
Microns
15 µ
Application
Filtration
Length
9.508"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0008120
Zoro #
G510499902
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.508"
Outside Dia.
3.74"
Details
Filter Media
Microglass
Microns
15 µ
Application
Filtration
Head Material
Microglass
Micron Rating
15 µ
Replaces Part Number
FH1169
Replaces Brand
Filda Filters
Description
Beta 1 Filters B1SO0008186 is a quality replacement for FILDA FILTERS / FH1169.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.