
Spin-On replacement filter for FPE30100M / FILTER PRODUCTS COMPANY FPC
Mfr # B1SO0002663
Zoro # G210495907
product price: $50.59
/eaSold in multiples of 4 for $202.36
Key Features
Head Material
Wire Mesh
Outside Dia.
3.78"
Length
5.787"
Micron Rating
125 µ
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002663
Zoro #
G210495907
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
5.787"
Details
Head Material
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Filter Media
Wire Mesh
Microns
125 µ
Replaces Brand
Filter Products Company (Fpc)
Replaces Part Number
FPE30100M
Description
Beta 1 Filters B1SO0002673 is a quality replacement for FILTER PRODUCTS COMPANY FPC / FPE30100M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.