
Spin-On replacement filter for FPE3010N / FILTER PRODUCTS COMPANY FPC
Mfr # B1SO0001745
Zoro # G610492353
product price: $29.55
/eaSold in multiples of 4 for $118.20
Key Features
Filter Media
Cellulose
Micron Rating
10 ยต
Outside Dia.
3.78 in
Head Material
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001745
Zoro #
G610492353
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78 in
Length
5.787 in
Details
Filter Media
Cellulose
Micron Rating
10 ยต
Head Material
Cellulose
Application
Filtration
Replaces Part Number
FPE3010N
Replaces Brand
Filter Products Company (Fpc)
Description
Beta 1 Filters B1SO0001795 is a quality replacement for FILTER PRODUCTS COMPANY FPC / FPE3010N.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.