
Spin-On replacement filter for FPE5005G / FILTER PRODUCTS COMPANY FPC
Mfr # B1SO0005620
Zoro # G410497213
product price: $103.99
/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns
Key Features
Microns
5 µ
Outside Dia.
5.039"
Head Material
Microglass
Application
Filtration
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0005620
Zoro #
G410497213
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.039"
Length
6.693"
Details
Microns
5 µ
Head Material
Microglass
Application
Filtration
Filter Media
Microglass
Micron Rating
5 µ
Replaces Part Number
FPE5005G
Replaces Brand
Filter Products Company (Fpc)
Description
Beta 1 Filters B1SO0005633 is a quality replacement for FILTER PRODUCTS COMPANY FPC / FPE5005G.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.