
Spin-On replacement filter for FPE70100M / FILTER PRODUCTS COMPANY FPC
Mfr # B1SO0006660
Zoro # G210499875
product price: $129.99
/eaSold in multiples of 2 for $259.98
Free Shipping & Returns
Key Features
Outside Dia.
5.039"
Filter Media
Wire Mesh
Length
10.472"
Microns
125 µ
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0006660
Zoro #
G210499875
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.039"
Length
10.472"
Details
Item
Hydraulic Filter
Filter Media
Wire Mesh
Microns
125 µ
Head Material
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Replaces Brand
Filter Products Company (Fpc)
Replaces Part Number
FPE70100M
Description
Beta 1 Filters B1SO0006672 is a quality replacement for FILTER PRODUCTS COMPANY FPC / FPE70100M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.