
Spin-On replacement filter for H0080SP1010 / MAHLE
Mfr # B1SO0001705
Zoro # G510494983
product price: $23.55
/eaSold in multiples of 4 for $94.20
Key Features
Head Material
Cellulose
Outside Dia.
3.78 in
Length
5.787 in
Micron Rating
10 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001705
Zoro #
G510494983
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78 in
Length
5.787 in
Details
Head Material
Cellulose
Item
Hydraulic Filter
Micron Rating
10 ยต
Application
Filtration
Filter Media
Cellulose
Replaces Part Number
H0080SP1010
Replaces Brand
Mahle
Description
Beta 1 Filters B1SO0001894 is a quality replacement for MAHLE / H0080SP1010.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.