
Spin-On replacement filter for H311647 / CNH CASE-NEW HOLLAND
Mfr # B1SO0001705
Zoro # G610491462
product price: $24.79
/eaSold in multiples of 4 for $99.16
Key Features
Length
5.787 in
Head Material
Cellulose
Application
Filtration
Micron Rating
10 ยต
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001705
Zoro #
G610491462
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787 in
Outside Dia.
3.78 in
Details
Head Material
Cellulose
Application
Filtration
Micron Rating
10 ยต
Filter Media
Cellulose
Replaces Brand
Cnh (Case-New Holland)
Replaces Part Number
H311647
Description
Beta 1 Filters B1SO0001754 is a quality replacement for CNH CASE-NEW HOLLAND / H311647.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.