
Spin-On replacement filter for H36057 / PUROLATOR
Mfr # B1SO0007398
Zoro # G610499970
product price: $43.59
/eaSold in multiples of 4 for $174.36
Key Features
Microns
10 µ
Length
6.063"
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0007398
Zoro #
G610499970
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.063"
Outside Dia.
3.74"
Details
Microns
10 µ
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
Item
Hydraulic Filter
Filter Media
Cellulose
Replaces Brand
Purolator
Replaces Part Number
H36057
Description
Beta 1 Filters B1SO0007430 is a quality replacement for PUROLATOR / H36057.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.