
Spin-On replacement filter for H541225M26 / FLUITEK
Mfr # B1SO0049832
Zoro # G311452205
product price: $62.25
/eaKey Features
Length
15.75"
Outside Dia.
7.56"
Micron Rating
5 ยต
Inside Dia.
4.41"
Material
Cellulose/Poly Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0049832
Zoro #
G311452205
UPC #
-
Country of Origin
United States
Dimensions
Length
15.75"
Outside Dia.
7.56"
Inside Dia.
4.41"
Details
Micron Rating
5 ยต
Material
Cellulose/Poly Blend
Application
Filtration
Media
Cellulose
Description
Beta 1 Filters B1SO0050120 is a quality replacement for FLUITEK / H541225M26.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.