Zoro Homepage

Spin-On replacement filter for HC46 / FILTRATION GROUP

  • Mfr # B1SO0002462

  • Zoro # G810494171


product price: $32.29
/ea
Sold in multiples of 4 for $129.16

Key Features

Head Material
Microglass
Outside Dia.
3.78 in
Filter Media
Microglass
Micron Rating
10 ยต
Length
5.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0002462
Zoro #
G810494171
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78 in
Length
5.787 in

Details

Head Material
Microglass
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Replaces Part Number
HC46
Replaces Brand
Filtration Group

Description

Beta 1 Filters B1SO0002470 is a quality replacement for FILTRATION GROUP / HC46.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.